Modern Wall Toilet Tissue Holder in Oil Rubbed Bronze

Part #SH433267  |  Item #7708906  |  Manufacturer Part #433267

$129.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All measurements are (± 1/2").
  • Mounting Hardware Included: Yes

Documents

Specifications

Application: Residential

Collection: Modern

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 4-1/2 in

Hardware Included: Yes

Height: 3-7/8 in

Installation Type: Wall Mount

Length: 6-5/8 in

MA Approved: No

Material: Brass

Mount Type: Wall

Projection: 4-1/2 in

WaterSense Labeled: No

Width: 4-1/2 in