24 x 30 in. Surface Mount Medicine Cabinet in White
Modero 24 x 30 in. Surface Mount Medicine Cabinet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Modero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/8 in
- Height:
- 30 in
- Installation Type:
- Surface Mount
- Material:
- Wood
- Mirror Included:
- Yes
- Mirror Shape:
- Square
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Size:
- 24 in x 30 in x 5-1/8 in
- Style:
- Modern
- Weight:
- 16 lb
- Width:
- 24 in