Signature Hardware
Modero 28 in. Rectangular Vanity Mirror in Espresso
Part #SH416342 | Item #7631119 | Manufacturer Part #416342
Call for Pricing
Width:
28 inHow to get it:
Product Details
Documents
Specifications
Application: Residential
Collection: Modero
Color Finish: Espresso
Color Finish Category: Browns
Depth: 1-1/4 in
Height: 32 in
Installation Type: Wall Mount
Material: Wood
Mirror Shape: Rectangle
Product Type: Vanity Mirror
Shape: Rectangular
Size: 32 in x 28 in x 1-1/4 in
Style: Modern
Width: 28 in