Signature Hardware
Modero 28 in. Rectangular Vanity Mirror in White
Part #SH416343 | Item #7631117 | Manufacturer Part #416343
Width:
Product Details
Documents
Specifications
Application: Residential
Collection: Modero
Color Finish: White
Color Finish Category: Whites
Depth: 1-1/4 in
Height: 32 in
Installation Type: Wall Mount
Material: Wood
Mirror Shape: Rectangle
Product Type: Vanity Mirror
Shape: Rectangular
Size: 32 in x 28 in x 1-1/4 in
Style: Modern
Width: 28 in
-
Starting at $999.00