Two Handle Bathroom Sink Faucet in Oil Rubbed Bronze Cross
Monroe Two Handle Bathroom Sink Faucet in Oil Rubbed Bronze Cross
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soap Dispenser Included: No
Specifications
- ADA Compliant:
- No
- ASME:
- ASME 112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Monroe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 1-5/8 in
- Handle Type:
- Cross
- Height:
- 6-1/2 in
- Length:
- 11-1/4 in
- Maximum Deck Thickness:
- 2-1/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Fixed
- Width:
- 6-1/8 in