70-1/2 x 33-1/2 in. Freestanding Bathtub with Center Drain in Dark Antique Copper

You last purchased this on
 
Signature Hardware

Morgan 70-1/2 x 33-1/2 in. Freestanding Bathtub with Center Drain in Dark Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Morgan 70-1/2 x 33-1/2 in. Freestanding Bathtub with Center Drain in Dark Antique Copper

  • Fast #
  • Part #SH474236
  • Item #9379183
  • Manufacturer Part #474236
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • Requires wall or floor-mount tub filler.
  • Made of 16-gauge copper. Lacquered finish.
  • Double Slipper
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
19-1/4 in
Basin Length:
51-1/2 in
Basin Width:
22-1/2 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Clawfoot Included:
No
Collection:
Morgan
Color Finish Category:
Copper Tones
Color Finish Name:
Dark Antique Copper
Depth:
19-1/4 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
14-3/4 in
GSA Approved:
No
Gauge (metal):
16 ga
Height:
33-1/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
70-1/2 in
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
70-1/2 in
Overall Width:
33-1/2 in
Overflow Type:
Round
Size:
70-1/2 in
Soaking Depth:
14-3/4 in
Style:
Traditional
UL Listed:
No
Weight:
107 lb
Width:
33-1/2 in