30 in. Wood Vanity Mirror in Brown
Morris 30 in. Wood Vanity Mirror in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Morris
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 1 in
- Glass Type:
- Mirror
- Height:
- 38 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Wood
- Mirror Shape:
- Rectangle
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 38 in x 30 in x 1 in
- Style:
- Rustic
- WaterSense Labeled:
- No
- Width:
- 30 in