Morris 48 in. Floor Mount Vanity in Rustic Brown

Part #SH438512  |  Item #7848636  |  Manufacturer Part #438512

Call for Pricing

Color/Finish: Brown

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

Application: Residential

Collection: Morris

Color Finish: Brown

Color Finish Category: Browns

Depth: 21 in

Height: 34-1/4 in

Installation Type: Freestanding

Length: 49 in

MA Approved: No

Material: Wood

Mirror Included: No

Number Of Bowls: 1

Number of Doors: 2

Number of Drawers: 4

Number of Holes: No Hole

Number of Shelves: 1

Origin: Global

Product Type: Vanity

Size: 49 in X 48 in X 34-1/4 in

Vanity Top Shape: Rectangle

WaterSense Labeled: No

Width: 48 in