48 in. Floor Mount Vanity in Rustic Brown with Carrara
Morris 48 in. Floor Mount Vanity in Rustic Brown with Carrara
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See installation Instructions for directions to attach the vanity top and sink.
- Polished Carrara Marble is sourced from Italy.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Morris
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Brown
- Depth:
- 21 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 49 in
- Material:
- Marble, Wood
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Sink Bowl Size:
- 20-1/4 in x 14-3/4 in x 5-1/2 in
- Sink Installation Type:
- Undermount
- Size:
- 49 in X 48 in X 34-1/4 in
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in