Residential Door Hinge with Steeple Finials in Dark Bronze
Mortise Residential Door Hinge with Steeple Finials in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/2" overall dimensions: 3-1/2" W x 6-1/2" H.
- 3-1/2" hinge only dimensions (minus finials): 3-1/2" W x 3-1/2" H.
- Made of solid bronze.
- Includes fastening hardware.
- Weight limit per set of 4 is 260 lbs.
Specifications
- Application:
- Residential
- Collection:
- Mortise
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Door Hardware Type:
- Door Hinge
- Material:
- Bronze
- Width:
- 3-1/2 in