Signature Hardware

Mushroom 2-1/2 x 6 in. Bathroom Sink Drain in Brushed Nickel

Part #SH205616  |  Item #7631370  |  Manufacturer Part #SH205616

$79.95 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction.
  • Fits standard sinks with 1-1/2" drain holes.
  • Order without overflow holes for handmade sinks, or with overflow holes for traditional sinks.

Specifications

Collection: Mushroom

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Opening: 1-1/2 in

Fits Pipe Size: 1-1/4 in

Grid Drain Material: Brass

IAPMO Listed: No

Origin: Global

Overflow Included Yes or No: Yes

Product Type: Bathroom Drain

Strainer Diameter: 2-1/2 in

Tailpiece Length: 6 in

Tailpiece Style: Straight