Signature Hardware
Mushroom 2-1/2 x 6 in. Bathroom Sink Drain in Polished Nickel
Part #S205614 | Item #7709298 | Manufacturer Part #205614
How to get it:
Product Details
- Brass construction.
- Fits standard sinks with 1-1/2" drain holes.
- Order without overflow holes for handmade sinks, or with overflow holes for traditional sinks.
Documents
Specifications
ASME Specifications: ASME A112.18.2-2015
CSA Certified: CSA B125.2-15
Collection: Mushroom
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Diameter: 2-1/4 in
Drain Opening: 1-1/2 in
Fits Pipe Size: 1-1/4 in
Grid Drain Material: Brass
IAPMO Listed: No
Origin: Global
Overflow Included Yes or No: Yes
Product Type: Bathroom Drain
Strainer Diameter: 2-1/2 in
Tailpiece Length: 6 in
Tailpiece Style: Straight
WaterSense Labeled: No