Mushroom Brass Toe-Tap Drain in Brushed Nickel

Part #SH310005  |  Item #7714382  |  Manufacturer Part #310005

$89.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pop up straight drain for tubs without overflows
  • 6 in. tailpiece (not seen when installed)
  • Must have under floor access

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2 2015

Application: Bathtubs, Residential

CSA Certified: CSA B125.2 2015

Collection: Mushroom

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

Drain Included: Yes

Drain Installation Type: Above Floor

Fits Pipe Size: 1-1/2 in

IAPMO Listed: No

Installation Type: Floor Mount

Number Of Pieces: 1 Piece

Overflow Included Yes or No: No

Product Type: Tub Drain

Tailpiece Length: 6 in

Tailpiece Style: Straight

Trim Only: No

WaterSense Labeled: No

Weight: 1.32