This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Matte Black

Signature Hardware

Nantes 1-1/4 in. Cabinet Knob in Matte Black

  • Fast #
  • Part #SH479512
  • Item #9616316
  • Manufacturer Part #479512
5 out of 5 Customer Rating
Brand image
Signature Hardware

Nantes 1-1/4 in. Cabinet Knob in Matte Black

  • Fast #
  • Part #SH479512
  • Item #9616316
  • Manufacturer Part #479512
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes mounting hardware.
  • Made of solid brass.
  • Sold individually.
  • 1-1/2" overall dimensions: 1-1/2" W x 1-1/2" H x 1-1/4" D.
  • Update your kitchen cabinets or bathroom vanity with the Nantes Round Knob.
  • Its simple and stylish design works in any space from classic to modern.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/8 in
Height
1-1/2 in
Width
1-1/4 in
Characteristics & Features
Collection
Nantes
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Knob
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Round
Style
Traditional
Warranty & Product Information
UPC
781889852163