Two Handle Single Function Shower System in Stainless Steel
Natalina Two Handle Single Function Shower System in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall dimensions: 7" L x 5-3/4" W (front to back) x 66" H (plus or minus 1/2").
- Rainfall shower head measures: 3-1/2" L x 6-1/2" H (plus or minus 1/2").
- Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
- Jet sprays are 1-1/2" L x 1-1/2" H.
- Solid brass controls/handles.
- Features 10 hydro massage body jet sprays.
- Panel made of heavy duty stainless steel that will resist tarnish and discoloration.
- Shower arm extends 18-1/4" (plus or minus 1/2").
- Panel has partially open back and exposed supply lines.
- Includes flexible supplies for behind the wall hook-up.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Natalina
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Thermostatic
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 66 in
- Hose Included:
- No
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Shower Arm Reach:
- 18-1/4 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 5-3/4 in