30-1/2 in. Floor Mount Vanity in Rustic Brown

You last purchased this on
 
Signature Hardware

Neeson 30-1/2 in. Floor Mount Vanity in Rustic Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Neeson 30-1/2 in. Floor Mount Vanity in Rustic Brown

  • Fast #
  • Part #SH463466
  • Item #9304277
  • Manufacturer Part #463466
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Brown Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
Collection:
Neeson
Color Finish Category:
Browns
Color Finish Name:
Rustic Brown
Depth:
21-1/2 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Freestanding
Material:
Quartz, Wood
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Drawers:
1
Number of Holes:
1 Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-1/4 in x 14-3/4 in
Vanity Top Shape:
Rectangle
Width:
30-1/2 in