Neva 64 x 29-1/2 in. Freestanding Air Tub in Matte White

Part #SH477901  |  Item #9522355  |  Manufacturer Part #477901

$4,929.00 EACH

Color/Finish: Matte White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Overflow includes a standard overflow which remains open to allow water into the drain
  • Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
  • All dimensions are "(+/-1/2 in.)
  • Tub is 1 in. thick at rim
  • Tub material is solid and the same color throughout
  • Exterior matte finish is easy to maintain and repair, if needed
  • Tub includes both chrome and matching resin pop-up drain caps
  • Air tub features 12 air jets that massage and relax. Remote control works within 15 ft. radius and is designed to float. Tub and air system come fully assembled
  • Floor plate, 1-1/2 in. PVC pipe, 2 in. x 1-1/2 in. trap adapters, 1 brass threaded, 1 brass unthreaded tailpiece and plug

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Basin Length: 45-1/2 in

Basin Shape: Specialty

Basin Width: 18 in

Bathtub Shape: Specialty

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 54 gal

Clawfoot Included: No

Collection: Neva

Color Finish: Matte White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Center

Drain Opening: 2 in

Faucet Included: No

GSA Approved: No

Height: 22-1/4 in

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Resin

NSF Certified: No

Number Of Jets: 12

Number of Occupants: 1

Origin: Global

Overall Length: 64 in

Overall Width: 29-1/8 in

Overflow Included Yes or No: Yes

Overflow Type: Linear

Size: 64 in x 29-1/8 in

Soaking Depth: 14-1/2 in

Style: Modern

UL Listed: No

Volts: 120V

Weight: 319

cUPC Certified: Yes