This product requires certification to purchase.

Brass Tub Caddy in Brushed Nickel

You last purchased this on
 
Signature Hardware

Nottingham Brass Tub Caddy in Brushed Nickel

  • Fast #
  • Part #SH123697
  • Item #7406309
  • Manufacturer Part #123697
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Nottingham Brass Tub Caddy in Brushed Nickel

  • Fast #
  • Part #SH123697
  • Item #7406309
  • Manufacturer Part #123697
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty, solid brass
  • Minimum extension: 26-1/8"
  • Maximum extension: 32-1/2"
  • Center tray interior: 10" W x 7" D
  • Side trays interior: 3" W x 7" D.
  • Requires Certification

Specifications

Application:
Residential
Bathtub Accessory Type:
Tub Caddy
Collection:
Nottingham
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
32-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
8 in