1-1/2 in. Residential Strap Hinge with Pintle in Black Powder Coat
Offset 1-1/2 in. Residential Strap Hinge with Pintle in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust is oxidized iron, a living finish.
- Weight limit per small hinge is 15 lbs.
- Made of hand-forged iron.
- Includes mounting hardware.
- Pintle dimensions: 1-1/2" L x 2-1/8" W (front to back) x 3/8" H.
- 3/8" pin diameter.
- Small strap dimensions: 11-1/2" L x 2-7/8" W (front to back) x 1-1/2" H.
- Ideal for shutters.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Offset
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Door Hinge
- Height:
- 1-1/2 in
- Length:
- 11-1/2 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- WaterSense Labeled:
- No
- Width:
- 2-7/8 in