Offset 1-1/2 in. Residential Strap Hinge with Pintle in Rust

Part #SH296252  |  Item #7713877  |  Manufacturer Part #296252

$19.00 EACH
(Pricing is for Rust)

Color/Finish: Rust

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of hand-forged iron.
  • Rust is oxidized iron, a living finish.
  • Weight limit per small hinge is 15 lbs.
  • Ideal for shutters.
  • Small strap dimensions: 11-1/2" L x 2-7/8" W (front to back) x 1-1/2" H.
  • Pintle dimensions: 1-1/2" L x 2-1/8" W (front to back) x 3/8" H.
  • 3/8" pin diameter.
  • Includes mounting hardware.

Documents

Specifications

Application: Residential

Collection: Offset

Color Finish: Rust

Color Finish Category: Browns

Door Hardware Type: Door Hinge

Height: 1-1/2 in

Length: 11-1/2 in

Material: Hand Forged Iron

Width: 2-7/8 in