1-3/4 in. Residential Strap Hinge with Pintle in Rust
Offset 1-3/4 in. Residential Strap Hinge with Pintle in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust is oxidized iron, a living finish.
- Weight limit per large hinge is 25 lbs.
- Made of hand-forged iron.
- Includes mounting hardware.
- Pintle dimensions: 1-1/2" L x 2-1/8" W (front to back) x 3/8" H.
- 3/8" pin diameter.
- Large strap dimensions: 15-1/2" L x 3-1/8" W (front to back) x 1-3/4" H.
- Ideal for shutters.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Offset
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Door Hardware Type:
- Door Hinge
- Height:
- 1-3/4 in
- Length:
- 15-1/2 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in