Offset 19-1/2 in. Brass Shower Arm in Chrome

Part #SH110590  |  Item #7697840  |  Manufacturer Part #110590

$39.95 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Raises shower head 6-1/4".
  • Note: Requires ceiling clearance of 11" from pipe outlet at wall to ceiling.

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Offset

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 10-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 19-1/2 in

Material: Brass

NSF Certified: No

Style: Traditional

Trim Only: No

UL Listed: No

WaterSense Labeled: No