Iron Surface Bolt with Curly Handle in Rust
Offset Iron Surface Bolt with Curly Handle in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Small dimensions: 6-1/2" L x 1-3/4" H and projects 1-7/8".
- Includes surface and mortise strike plates.
- Rust is oxidized iron, a living finish.
- Includes fastening hardware.
Documents
Specifications
- Application:
- Residential
- Collection:
- Offset
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Depth:
- 1-7/8 in
- Door Hardware Type:
- Surface Bolt
- Handle Material:
- Iron
- Handle Type:
- Curved
- Height:
- 1-3/4 in
- Installation Type:
- Door Mount
- Length:
- 6-1/2 in
- Lock Type:
- Surface Bolt
- Product Type:
- Surface Bolt
- Size:
- 6-1/2 in x 1-3/4 in x 1-7/8 in