Old Victorian 6 x 10 in. Residential Cast Iron Floor Register in Natural Iron

Part #SH440955  |  Item #7799507  |  Manufacturer Part #440955

$44.10 EACH

Width:

10 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Old Victorian

Color Finish: Natural Iron

Color Finish Category: Iron Tones

Length: 6 in

MA Approved: No

Material: Cast Iron

Overall Length: 6-3/4 in

Overall Width: 11-5/8 in

Shape: Rectangular

WaterSense Labeled: No

Width: 10 in