Old Victorian 6 x 12 in. Residential Cast Iron Floor Register in Natural Iron

Part #SH440954  |  Item #7799515  |  Manufacturer Part #440954

Call for Pricing

Width:

12 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Old Victorian

Color Finish: Natural Iron

Color Finish Category: Iron Tones

Length: 6 in

MA Approved: No

Material: Cast Iron

Overall Length: 6-3/4 in

Overall Width: 13-5/8 in

Shape: Rectangular

WaterSense Labeled: No

Weight: 3.6

Width: 12 in