This product requires certification to purchase.

2 in. Brass Door Pull in Antique Brass

You last purchased this on
 
Signature Hardware

Old World 2 in. Brass Door Pull in Antique Brass

  • Fast #
  • Part #SH213348
  • Item #7614530
  • Manufacturer Part #213348
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Old World 2 in. Brass Door Pull in Antique Brass

  • Fast #
  • Part #SH213348
  • Item #7614530
  • Manufacturer Part #213348
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2" W x 5" H, with 1" x 3" recessed area.
  • Fits flush against door with center recession (1/2" deep).
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Old World
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Height:
5 in
Length:
2 in
Material:
Brass
Product Type:
Door Pull
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Size:
2 in x 5 in