This product requires certification to purchase.

2 in. Brass Door Pull in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Old World 2 in. Brass Door Pull in Oil Rubbed Bronze

  • Fast #
  • Part #SH373128
  • Item #7614510
  • Manufacturer Part #373128
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Old World 2 in. Brass Door Pull in Oil Rubbed Bronze

  • Fast #
  • Part #SH373128
  • Item #7614510
  • Manufacturer Part #373128
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2" W x 9" H, with 1" x 6-3/4" recessed area.
  • Fits flush against door with center recession (1/2" deep).
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Old World
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
9 in
Length:
2 in
Material:
Brass
Product Type:
Door Pull
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Size:
2 in x 9 in