24 in. Floor Mount Vanity in Ash Brown

You last purchased this on
 
Signature Hardware

Olsen 24 in. Floor Mount Vanity in Ash Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Olsen 24 in. Floor Mount Vanity in Ash Brown

  • Fast #
  • Part #SH472156
  • Item #9390575
  • Manufacturer Part #472156
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ash Brown Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stone top is pre-drilled with right - or left -offset single faucet hole.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy. If a vanity top material is selected it will come with a backsplash and white porcelain sink.
  • Porcelain sink height above countertop: 2-3/4" H.
  • Porcelain sink has an overflow with optional Chrome cover.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Olsen
Color Finish Category:
Browns
Color Finish Name:
Ash Brown
Depth:
22 in
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
33-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Holes:
1 Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity
Size:
24 in
Type:
SH472156
Vanity Top Shape:
Rectangle
Width:
24 in