60 in. Floor Mount Vanity in Black
Olsen 60 in. Floor Mount Vanity in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top material is selected, it will come with a backsplash.
- 2 diameter cutout for vessel sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Additional hardware finishes available.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Olsen
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 38-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Doors:
- 4
- Number of Drawers:
- 2
- Number of Holes:
- No Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Sink Installation Type:
- Vessel Mount
- Size:
- 60 in
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in