60 in. Floor Mount Vanity in Black with Satin Brass

You last purchased this on
 
Signature Hardware

Olsen 60 in. Floor Mount Vanity in Black with Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Olsen 60 in. Floor Mount Vanity in Black with Satin Brass

  • Fast #
  • Part #SH450452
  • Item #8806144
  • Manufacturer Part #450452
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft-Close Hinges
  • Durable Wood Build
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Olsen
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
33-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Brass, Wood
Mirror Included:
No
NSF Certified:
No
Number of Doors:
4
Number of Shelves:
1
Origin:
Global
Sink Installation Type:
Vessel Mount
Vanity Top Shape:
Rectangle
Width:
60 in