Olsen 60 in. Floor Mount Vanity in Pecan Brown, Black, Satin Brass with Absolute Black

Part #SH461260  |  Item #9253070  |  Manufacturer Part #461260

Call for Pricing

Color/Finish: Pecan

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Olsen

Color Finish: Pecan

Color Finish Category: Browns

Depth: 21 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 33-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Granite, Wood

NSF Certified: No

Number of Doors: 4

Sink Installation Type: Undermount

Vanity Top Shape: Rectangle

Width: 60 in