60 in. Floor Mount Vanity in Pecan Brown, Black with Brushed Nickel
Olsen 60 in. Floor Mount Vanity in Pecan Brown, Black with Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft-Close Hinges
- Durable Wood Build
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Olsen
- Color Finish Category:
- Browns
- Color Finish Name:
- Pecan Brown
- Depth:
- 21 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 33-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Brass, Wood
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Doors:
- 4
- Number of Shelves:
- 1
- Origin:
- Global
- Sink Installation Type:
- Vessel Mount
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in