Signature Hardware
Olsen 60 in. Floor Mount Vanity in Pecan Brown, Black with Satin Brass
Part #SH453952 | Item #8807520 | Manufacturer Part #453952
Product Details
- Durable Wood Build
- Soft-Close Hinges
Documents
Recommended Accessories
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Olsen
Color Finish: Pecan Brown
Color Finish Category: Browns
Depth: 21 in
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 33-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: [Brass, Wood]
NSF Certified: No
Number Of Bowls: 2
Number of Doors: 4
Number of Drawers: 2
Origin: Global
Sink Installation Type: Vessel Mount
Type: SH453952
Vanity Top Shape: Rectangle
Width: 60 in