Ornate 2 in. Brass Floor Door Stop in Antique Brass

Part #SH282645  |  Item #7694219  |  Manufacturer Part #282645

$19.95 EACH

Color/Finish: Antique Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Floor mount.
  • 2" H.
  • Base measures 1-1/8" diameter.
  • Includes fastening hardware.

Specifications

Application: Residential

Base Diameter: 1-1/8 in

Collection: Ornate

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Door Stop Type: Floor Door Stop

Height: 2 in

Material: Brass

Size: 2 in