Ornate Decorative Iron Hasp in Rust

Part #SH330667  |  Item #7715883  |  Manufacturer Part #330667

$9.95 EACH
(Pricing is for Rust)

Color/Finish: Rust

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Overall dimensions: 8-1/2" W x 2" H and projects 1-1/2".
  • Swinging latch dimensions: 8-1/2" W x 2" H and projects 1/4".
  • Fits up to 3/8" shackle diameter when hasp is closed.
  • Staple dimensions: 1-3/4" W x 1-1/2" H and projects 1-1/2".
  • Includes fastening hardware.
  • Intended for decorative purposes. Optional 2-1/2" bolts included for added security.

Specifications

Application: Residential

Collection: Ornate Decorative

Color Finish: Rust

Color Finish Category: Browns

Depth: 1-1/2 in

Door Hardware Type: Latch

Hardware Type: Hasp

Height: 2 in

Installation Type: Door Mount

Material: Iron

Size: 8-1/2 in x 2 in x 1-1/2 in

Type: Hasp

Width: 8-1/2 in