Signature Hardware
Osa 72 in. Floor Mount Vanity in Natural Wood
Part #SH472302 | Item #9389011 | Manufacturer Part #472302
How to get it:
Product Details
- Granite is A-grade. Polished Carrara Marble is sourced from Italy.
- 2" diameter cutout for vessel sink.
- Each granite and marble top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Osa
Color Finish: Natural Teak
Color Finish Category: Neutrals
Depth: 22 in
GSA Approved: No
Hardware Included: Yes
Height: 34-3/8 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Marble, Teak
NSF Certified: No
Number Of Pieces: 3 Piece
Number of Doors: 4
Number of Holes: No Hole
Origin: Global
Product Type: Vanity
Size: 72 in
Vanity Top Shape: Rectangle
Width: 72 in