6-1/2 in. Cast Iron Wedge Door Stop in Rust
Owl 6-1/2 in. Cast Iron Wedge Door Stop in Rust
Product Details
Product Details
- Overall dimensions, including wedge: 5" L x 6" W (front to back) x 6-1/2" H.
- Bottom is padded to protect floors.
- Rust finish is oxidized iron, a living finish.
Specifications
- Application:
- Residential
- Collection:
- Owl
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Door Stop Type:
- Wedge Door Stop
- Height:
- 6-1/2 in
- Length:
- 5 in
- Material:
- Cast Iron
- Size:
- 5 in x 6 in x 6-1/2 in
- Width:
- 6 in