Single Function Thermostatic Tub and Shower Set in Polished Chrome
Oxford Single Function Thermostatic Tub and Shower Set in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with backflow prevention.
- 10" diameter rainfall shower head.
- Thermostatic and pressure balanced. Keeps shower temperature plus or minus 1 degree Celsius.
- Includes two 1-3/4" wall-mount couplers and decorative slip joint coupler.
- 12" L wall brace with flange.
- Includes hand shower with porcelain handle, 60" hose and wall-mount cradle.
- Two-piece exposed 78" riser pipe includes: 36" straight bottom riser, 42" arched upper riser (bottom riser is adjustable by cutting).
- Heavy-duty 1/2" IPS connections.
- Thermostatic valve is IAPMO listed/UPC certified.
- Faucet has 7" centers at wall with 1/2" female IPS threaded fittings.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Oxford
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 10 in
- Faucet Center Size:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 11-1/2 in
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 18 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Supply Lines Included:
- No
- Trim Only:
- No
- Tub Spout Reach:
- 6-1/8 in
- UL Listed:
- No