This product requires certification to purchase.

2-1/8 in. Brass Oval Cabinet Knob in Oil Rubbed Bronze

Signature Hardware

Padilla 2-1/8 in. Brass Oval Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #SH444181
  • Item #7954426
  • Manufacturer Part #444181
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Padilla 2-1/8 in. Brass Oval Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #SH444181
  • Item #7954426
  • Manufacturer Part #444181
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Height
3/4 in
Length
2-1/8 in
Width
2-13/100 in
Characteristics & Features
Collection
Padilla
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Hardware Type
Cabinet Knob
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm
Shape
Oval
Style
Contemporary
Warranty & Product Information
UPC
781889578650