Pagosa Single Lever Handle Vessel Faucet in Oil Rubbed Bronze

Part #SH404247  |  Item #7639588  |  Manufacturer Part #SH404247

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Pagosa

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: Yes

Depth: 5-3/8 in

Drain Body Material: Brass

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Height: 9-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Maximum Deck Thickness: 1-3/8 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-5/8 in

Spout Reach: 4-1/4 in

Spout Type: Waterfall

Supply Lines Included: No

Trim Only: No

Tub Depth: 10 in

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No