Paige 66 x 31 in. Copper Double Slipper Air Tub with Nickel Interior and Polished Brass Drain Kit

Part #SH477809  |  Item #9522580  |  Manufacturer Part #477809

Call for Pricing

Color/Finish: Antique Copper Patina

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Smooth rim and base
  • Nickel interior
  • Hand-polished finish
  • Patina applied using French hot process, so color is ingrained in the copper
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1 in.)
  • Requires wall or floor-mount tub filler
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps
  • Includes extended pop-up drain with swivel head
  • Air tub features 12 air jets that massage and relax. Remote control works within 15 ft. radius and is designed to float. Tub and air system come fully assembled
  • Floor plate, 1-1/2 in. PVC pipe, 2 in. x 1-1/2 in. trap adapters, 1 brass threaded, 1 brass unthreaded tailpiece and plug

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Basin Depth: 17-1/4 in

Basin Length: 49 in

Basin Shape: Oval

Basin Width: 22 in

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

Capacity: 67 gal

Clawfoot Included: No

Collection: Paige

Color Finish: Antique Copper Patina

Color Finish Category: Copper Tones

Depth: 17-1/4 in

Drain Included: Yes

Drain Location: Center

Drain Opening: 2 in

Faucet Included: No

GSA Approved: No

Gauge: 16

Height: 31 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Copper

NSF Certified: No

Number Of Jets: 12

Number of Occupants: 1

Origin: Global

Overall Length: 66 in

Overall Width: 31 in

Overflow Type: Standard

Size: 66 in x 31 in

Soaking Depth: 14-1/4 in

Style: Glam

UL Listed: No

Volts: 120V

Weight: 170