Paige 66 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

Part #SH474275  |  Item #9379454  |  Manufacturer Part #474275

$3,729.00 EACH

Color/Finish: Antique Copper Patina

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Smooth rim and base.
  • Please note: Tub is extra wide. Check door frame measurements before ordering.
  • Nickel interior.
  • Hand-polished finish.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • Requires wall-mount or floor-mount tub filler.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Double Slipper Pedestal

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 16-3/4 in

Basin Length: 55 in

Basin Width: 21 in

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 67 gal

Clawfoot Included: No

Collection: Paige

Color Finish: Antique Copper Patina

Color Finish Category: Copper Tones

Depth: 16-3/4 in

Drain Included: Yes

Drain Location: Center

Faucet Included: No

Floor to Overflow Height: 14-1/4 in

GSA Approved: No

Gauge: 16

Height: 31 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 66 in

Material: Copper

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Length: 66 in

Overall Width: 32 in

Overflow Type: Round

Size: 66 in

Soaking Depth: 14-1/4 in

Style: Glam

UL Listed: No

Weight: 170

Width: 32 in