66 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

You last purchased this on
 
Signature Hardware

Paige 66 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Paige 66 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH474276
  • Item #9379452
  • Manufacturer Part #474276
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Patina Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please note: Tub is extra wide. Check door frame measurements before ordering.
  • Nickel interior.
  • Smooth rim and base.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • Requires wall-mount or floor-mount tub filler.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Hand-polished finish.
  • Double Slipper Pedestal
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
16-3/4 in
Basin Length:
55 in
Basin Width:
21 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
67 gal
Clawfoot Included:
No
Collection:
Paige
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Depth:
16-3/4 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
14-1/4 in
GSA Approved:
No
Gauge (metal):
16 ga
Height:
31 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
66 in
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
66 in
Overall Width:
32 in
Overflow Type:
Round
Size:
66 in
Soaking Depth:
14-1/4 in
Style:
Glam
UL Listed:
No
Weight:
170 lb
Width:
32 in