9-3/4 in. Cast Iron Shelf Bracket in Black Powder Coat
Pavilion 9-3/4 in. Cast Iron Shelf Bracket in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight capacity per pair is 125 pounds.
- Sold individually.
Specifications
- Capacity:
- 125 lbs
- Collection:
- Pavilion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 1-1/4 in x 9-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb
- Width:
- 1-1/4 in