Pearland Two Handle Shower System in Black Powder Coat

Part #SH400523  |  Item #7696956  |  Manufacturer Part #400523

$385.00 EACH

Color/Finish: Black Powder Coat

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

Body Spray Flow Rate: 2 gpm

CARB OTC LEED Compliant: No

Collection: Pearland

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Drain Included: No

Faucet Valve Type: Diverter

GSA Approved: No

Hand Shower Flow Rate: 2 gpm

Handle Type: Lever

Height: 36-1/2 in

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

Length: 17-3/4 in

Material: [Aluminum, Plastic]

Material Type: ABS

NSF Certified: No

Number Of Jets: 2

Number of Handles: Two Handle

Pause Control: No

Shower Arm Reach: 19-3/4 in

Showerhead Flow Rate: 2 gpm

Spray Type: Rain

Style: Modern

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 19-3/4 in