Peloso Wall Mount Bathroom Sink in White

Part #SH414479  |  Item #7629719  |  Manufacturer Part #414479

$749.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASME Specifications: ASME A112.19.2-2018

Application: Residential

CSA Certified: CSA B45.1-18

Center Size: 8 in

Collection: Peloso

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Opening: 1-1/2 in

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 41-3/4 in x 22 in x 17-1/2 in

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Rectangular

Sink Bowl Size: 21-1/2 in x 12-1/2 in x 6-1/2 in

Sink Depth: 6-1/2 in

Sink Installation Type: Wall Mount

Sink Material: Porcelain

Sink Size Range: Greater than 35 in

Vessel Only - FEI: No

WaterSense Labeled: No