Wall Mount Bathroom Sink in White
Peloso Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Peloso
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Bathroom Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/2 in x 12-1/2 in x 6-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Porcelain
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 41-3/4 in x 22 in x 11 in
- Vessel Only:
- No
- WaterSense Labeled:
- No