Signature Hardware
Pendleton 1.28 gpf Tank Toilet in White
Part #SHPT200WH | Item #9218919 | Manufacturer Part #SHPT200WH
How to get it:
Product Details
- This listing is the toilet tank only.
- Chrome lever is side-mounted vertically.
Recommended Accessories
Specifications
ASME Specifications: ASME A112.19.2-2018
Application: Residential
Bowl Only - FEI: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1-18
Collection: Pendleton
Color Finish: White
Color Finish Category: Whites
Depth: 7-1/2 in
Dual Flush: No
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
Green: WaterSense, Yes
Handle Type: Lever
Height: 14 in
Length: 14 in
MA Approved: Yes
Material: Vitreous China
Number Of Pieces: 1 Piece
Tank Only - FEI: Yes
Toilet Type: Tank
Trip Lever Location: Left-Hand
WaterSense Labeled: Yes
Width: 6-7/8 in