Bathroom Hardware Set with 24" Towel Bar, Towel Ring, Toilet Paper Holder, and Robe Hook
Pendleton Bathroom Hardware Set with 24" Towel Bar, Towel Ring, Toilet Paper Holder, and Robe Hook
Product Details
This product includes
Signature Hardware 1 Robe Hook in Brushed Nickel
Part #SHPTRHZBN
Specifications
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Material:
- Zinc
- Product Type:
- Bathroom Accessory Set
- Type:
- SHK447176
- Weight:
- 3.93 lb