Pendleton Flush Lever in Polished Chrome

Part #SHPT100TLCP  |  Item #7922214  |  Manufacturer Part #447946

$69.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits most tanks.
  • Brass lever inside tank is 8"
  • Brass lever handle measures 3-3/4"
  • Handle is designed to fit the front of the tank.

Documents

Specifications

ADA Compliant: No

Adjustable: No

Collection: Pendleton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

Handle Length in : 3-3/4 in

Handle Material: Brass

Handle Type: Lever

Height: 1-3/4 in

Installation Type: Front Mount

Length: 10-1/4 in

MA Approved: No

Number Of Pieces: 1 Piece

Origin: Global

Trip Lever Location: Left-Hand

UL Listed: No

WaterSense Labeled: No

Weight: 1